Hot Glove 9009 Natural/Red Heat Protection Gloves - Size 7
0
1
2
3

Hot Glove 9009 Natural/Red Heat Protection Gloves - Size 7

Order Code: ZT1177242XCopy

7
£7.39 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£7.390%
5 - 9£7.094%
10 - 19£6.808%
20 - 49£6.5012%
50 +£6.2116%

Order by 12pm, get it Tomorrow

Description

Hot Glove
Polyco's double-layered cotton hot glove with nitrile grip coating is heat resistant to 250°C. The double-layered cotton glove provides extra heat protection and durability
and when coupled with a Nitrile grip pattern offers good grip for safer handling. The generous fit allows the gloves to be easily taken on and off.
Conforms to EN388 1232 & EN407 X34XXX.
CAT II

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome