Quantity | Price | Discount |
---|---|---|
1 - 4 | £39.99 | 0% |
5 - 9 | £38.39 | 4% |
10 + | £36.79 | 8% |
Collared fluorescent orange coveralls with silver grey reflective bands for day and night visibility. Constructed from flash spun polyethylene, providing an ideal balance of protection, durability and comfort. Permeable to both air and water vapour, yet repel water-based liquids and aerosols. Offers wearers an excellent barrier against fine particles and fibres. Ideal applications include rail, road, mining, waste handling, undergrounds, ports, airports and construction.
Features and benefits:
-Robust yet lightweight
-Mandarin collar, elasticated wrists and ankles as well as glued-in waist elastic
-Ample crotch area for freedom of movement
-Large, easy-to grasp zipper puller
-Ultra-low linting
-Anti-statically treated on the inside
-Certified according to Regulation (EU) 2016/425
-Chemical protective clothing, Category III, Type 5-B and 6-B
-EN 14126 (barrier to infective agents), EN 1073-2 (protection against radioactive contamination), EN ISO 20471 (High Visibility Clothing, Class 3), RIS-3279-TOM Issue 1
-Antistatic treatment (EN 1149-5) - on inside
-Stitched external seams
-Very low inward leakage thanks to optimised design
-Tyvek® auto-lock zipper and zipper flap for increased protection
Company info
About UsCareers at ZoroTerms of SaleTerms of AccessQuality PolicyHealth & Safety PolicyEnvironmental PolicyPrivacy PolicyTax StrategyModern Slavery Act 2015ISO27001 Information Security Policy