7503 Large Soft Silicon Half Mask
0
1
2
3

7503 Large Soft Silicon Half Mask

Order Code: ZT1178445XCopy

£31.99 Inc VAT (20%)


Description

7500 Half Face Masks are reusable respirators designed to help protect against a wide variety of gases, vapors and particulates when used with approved 3M™ cartridges and filters. This half mask ensures comfort and stability over long periods of use.

Features and Benefits
• CoolFlow™ valve to help make breathing easier
• Silicone material which is advanced for greater durability and increased comfort
• The respirator can be dropped down in a non-contaminated area without having to remove a hard hat
• Head harness with dual mode functionality. Adjusts easily for either drop-down mode or standard
• Valve cover for exhalation directs moisture and breath downwards to reduce fogging
• Size colour coding for for easy identification

Typical Applications
• Workplace and/or occupational use only

Notes
Utilise the all 3M™ gas/vapour and particle filters (filters sold separately)

See full description
Product Reviews -
a year ago by Graham
Very good product, works very well. It's designed so when you exhale the output gets directed straight down, so doesn't mist up the face mask.

2 years ago by erkan
Brilliant service good price

4 years ago
Good comfortable mask. Easy to use

4 years ago by Robert
Quality product as expected from 3M

4 years ago by Stephen
grate everything as Ordered

5 years ago by Margaret
Great mask for the price. Comfortable and lightweight. Can use it for many purposes.

5 years ago by Kelvin
Just good what else is there to say

5 years ago by Richard
Since purchasing this mask I’ve used it daily. Good seal and comfortable to wear for extended duration. Would definitely recommend it!!

5 years ago by John
They did a good job

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome