Quantity | Price | Discount |
---|---|---|
1 - 4 | £40.99 | 0% |
5 - 9 | £39.35 | 4% |
10 + | £37.71 | 8% |
IMPACTO® TOES2GO Steel Toe Cap Sandals. Protects the toe area from accidental impact, crushing or stubbing. Made of flexible, pliable PVC. Perfect for visitors and temporary workers. Comfortably worn over dress shoes, running shoes, most booths and shoes with low heels. Fully adjustable straps with hook and loop closure. Threads under sole help prevent slipping. 100% waterproof, will not harden, stiffen or crack. Certified Satra M21 certified. Meets 200J impact/15kN compression resistance. Steel toe complies with Impact and Compression Resistance, 75lb Rating; ASTM F2412-18/F2413-17.
Features & Benefits
• Protects The Toe Area From Accidental Impact
• Crushing Or Stubbing.
Application
Protects the toe area from accidental impact, crushing or stubbing
Company info
About UsCareers at ZoroTerms of SaleTerms of AccessQuality PolicyHealth & Safety PolicyEnvironmental PolicyPrivacy PolicyTax StrategyModern Slavery Act 2015ISO27001 Information Security Policy