3420 Black Safety Trainers - Size 4

Order Code: ZT1179286X

£45.99 Inc VAT (20%)

Currently unavailable

Description

S1P. Steel toe cap/steel midsole. Quality action leather uppers. Fabric linings offer extra wicking. Antistatic. Removable antistatic footbed. Heel absorption/rubber outsole. Oil and acid resistant.
Anti slip sole SRA rated. Heat resistant to 300°C. ENISO 20345-1-S1P.

Specifications for 3420 Black Safety Trainers - Size 4
  • Resistance Features
    Heat-Resistant
    Acid-Resistant
  • Toe Cap Material
    Steel
  • MFR Part No.
    3420
  • Safety Classification
    S1P
  • Slip Resistance Rating
    SRA
  • Standards Met
    ENISO 20345-1-S1P
  • Gender
    Unisex
  • Shoe Size
    4
  • Colour
    Black
  • Midsole Material
    Steel
  • Upper Material
    Leather
  • Sole Material
    Rubber