0
1
2
3

GD22LK 6mm Air Die Grinder Kit

Order Code: ZT1028763X

£39.99 Inc VAT (20%)
£43.999% off
QuantityPriceDiscount
1 - 4£39.990%
5 - 9£38.394%
10 +£36.798%


Description

Specification of the Kobe GD2206L die grinder:

Free speed: 22,000rpm.
Collet size: 3 and 6mm.
Air inlet thread: 1/4 NPT.
Air hose size (ID): 10mm.
Air pressure: 90PSI.
Air consumption: 4CFM*.
Noise level: 93dB(A).
Sound power level: 103dB(A).
Vibration: 5.4m/s.
Overall length: 170mm.

*Based on a 15 second cycle per minute average use.

See full description
Specifications for GD22LK 6mm Air Die Grinder Kit
  • Speed Features
    Single Speed
  • Maximum No Load Speed
    23,000rpm
  • Horsepower
    0.45mm H2O
  • Noise/ Vibration Information
    Vibration Level Uncertainty K: 1.385m/s²
  • Air Inlet Size
    1/4NPT
  • Overall Length
    172mm
  • MFR Part No.
    GD22LK
  • Throttle Features
    Safety Release Throttle
    Single Speed
  • Weight
    0.6kg
  • Includes
    6mm Collet
    (GD2206L) Straight Die Grinder
    3mm Collet
    (10)Assorted Mounted Points
  • Exhaust Location
    Rear
  • Overall Height
    64mm
  • Air Consumption
    4ft³/min
  • Model Number
    GD22LK
  • Power
    338W
  • Height
    64mm
  • Power Source
    Air
  • Item
    Air Die Grinder
  • No Load Speed
    23,000rpm
  • Length
    172mm
  • Collet Size
    6mm
  • Compatible Hose Inner Diameter
    10mm
  • Noise / Vibration Information
    Sound power level, 103dBA
    Sound pressure level, 88.72dBA
    Vibration level, 11.33m/s²
  • Air Pressure
    90psi

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome