VMG11BU-F02-03 Blow Gun Blue 1/4 2mm Nozzle

VMG11BU-F02-03 Blow Gun Blue 1/4 2mm Nozzle

Order Code: ZT1028948X

VMG11BU-F02-03
£39.99 Inc VAT (20%)


Description

Operating pressure: 0 to 1.0 MPa.
Proof pressure: 1.5 MPa.
Weight: 180g.
Operational force**: 7 N.
** When valve is fully open.

• Energy saving.
• Shock resistant body.
• Gun body made from high impact, shock resistant resin.
• Not affected by supply presure.
• Trigger mechanism gripping force the same at high and low pressure.
• Resin body lever type.

* High efficiency nozzle

See full description
0 Variants available
 
Product Name
Price
0 Variants available

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome