1/2" Stubby Impact Wrench - Twin Hammer
0
1
2
3
4
5
6

1/2" Stubby Impact Wrench - Twin Hammer

Order Code: ZT1028932X

£99.99 Inc VAT (20%)


Description

The KSW120 1/2" is a lightweight, compact impact wrench with a max torque of 678 Nm. Its stubby design allows access to hard-to-reach work spaces and the soft grip handle helps to reduce vibration. Other features include a forward/reverse speed regulator, as well as a downward facing exhaust in the handle to lower the noise level.

Features and Benefits
• Stubby, compact design allows easy access to tight areas
• Air power ensures the tool can work at high performance for longer
• Low vibration and soft grip ensure comfort during prolonged use
• Light weight of 1.5kg ensures easy manoeuvrability

Typical Applications
• Suitable for light workshop and garage use

Notes
• Shop compatible impact sockets <a href="https://www.cromwell.co.uk/shop/hand-tools/impact-socket-sets/1-2in-drive-deep-impact-socket-set-7-piece/p/KEN5839220K?query=KEN5839220K&preventRedirect=true"> here </a> here Anti-Vibration Gloves Safety Glasses Safety Earplugs

See full description
Specifications for 1/2" Stubby Impact Wrench - Twin Hammer
  • Model Number
    KSW120
  • Noise/ Vibration Information
    Vibration Level: 4.9m/s²
    Sound Power Level: 98dBA
    Vibration Uncertainty K: 0.98m/s²
    Sound Pressure Level: 87dBA
  • Air Inlet Size
    1/4 NPT
  • Torque Range
    (Fwd) 34 - 407Nm
  • Weight
    1.54kg
  • Minimum Compatible Hose Size
    10mm
  • Square Drive Size
    1/2in
  • Body Style
    Pistol Grip
  • Actuator
    Trigger
  • Overall Length
    120mm
  • Actual Air Consumption
    4.4 cfm (124.6 L/min)
  • Maximum Torque
    1302Nm
  • No Load Speed
    10000rpm
  • Power Source
    Air
  • MFR Part No.
    KSW120
  • Length
    120mm
  • Compatible Hose Inner Diameter
    10mm
  • Air Pressure
    90psi
  • Air Consumption
    4.4ft³/min
  • Item
    Air Impact Wrench
  • Drive Size
    1/2in
  • Noise/Vibration Information
    Sound Power Level, 98dBA
    Vibration Level, 4.9m/s�
    Sound Pressure Level, 87dBA

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome