NS4030 Heavy Duty Air Needle Scaler
0
1
2

NS4030 Heavy Duty Air Needle Scaler

Order Code: ZT1028738X

£92.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£92.990%
5 +£89.274%


Description

NS4030
10 needles for quick removal of rust, paint, scale, flux and corrosion. Slimline body. Lightweight. (For replacement scaling needles, please refer to parts drawing supplied with tool), 1/4” NPT air inlet thread for 10mm air hose, 90psi air pressure, 4cfm* air consumption.
Noise Level: 95dBA
Sound Power: 109dBA
Vibration: 12.8m/s
Needle diameter: 3mm.
Overall length: 250mm.

*Based on a 15 second cycle per minute average use.

See full description
Specifications for NS4030 Heavy Duty Air Needle Scaler
  • Tool Application
    Rust-removal
    Paint-removal
    Scale-removal
    Flux-removal
    Corrosion-removal
  • Tool Type
    Straight (Inline) Needle scaler
  • Length
    250mm
  • Number of Needles
    10
  • Weight
    1.2kg
  • Needle Diameter
    3mm
  • Air Consumption
    175ft³/min
  • Air Pressure
    90psi
  • MFR Part No.
    NS4030
  • Exhaust Location
    Front
  • Blows per Minute
    4000
  • Air Inlet Size
    1/4 NPT
  • Power Source
    Air
  • Features
    Front Exhaust Location
  • Throttle Features
    Lever
  • Item
    Air Descaler
  • Model Number
    NS4030
  • Body Style
    Straight

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome