63115800 150MM Hook-N-Loop Backing Pad

63115800 150MM Hook-N-Loop Backing Pad

Order Code: ZT1025079X

£20.99 Inc VAT (20%)

Currently unavailable

Description

63115800
Medium hard perforated backing pad. 6 hole. Supporting plate with hook-n-loop.
Sanding sheet diameter: 150mm.

Specifications for 63115800 150MM Hook-N-Loop Backing Pad
  • For Use With
    150mm Hook & Loop Disc
  • Pad Diameter
    150mm
  • Hole Configuration
    6
  • Type
    Backing Pad
  • Material
    Nylon

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome