Bench Pillar Drill 230V 1 3MMX250MM Capacity

Bench Pillar Drill 230V 1 3MMX250MM Capacity

Order Code: ZT1028534X

£139.99each Inc VAT (20%)
£67,195.20 minimum order value

Minimum order quantity: 480.
Currently unavailable

Description

Kobe? DPB350 Bench Mounted Pillar Drill specification:

Chuck capacity: 13mm
Motor input capacity: 350W
Motor output capacity: 210W
Motor supply voltage: 230V/50hz
Laser power: DC3V <1mw
Laser wavelength: 650nm
Spindle travel: 50mm
Spindle taper:.mt2
Drilling speeds (5): 580?2650rpm
Table size: 152x170mm
C/w side plates:192mm (max272) x170mm
Base size: 320x190mm
Column diameter: 50mm
Sound power level:77.9 dBa
Sound pressure level: 64.9 dBa
Net dimensions: 720(h) x 220(w) x 455(d)mm
Net weight: 24kg
Max. Distance from spindle
Axis to surface of column: 102mm
Max. Distance from spindle
End to surface of table: 250mm

See full description
Specifications for Bench Pillar Drill 230V 1 3MMX250MM Capacity
  • Weight
    24kg
  • Drilling Speed Range
    580-2650rpm
  • Motor Power
    350W
  • Base Size
    320 x 190mm
  • Feed Type
    Manual
  • Voltage
    230V
  • Phase
    Single Phase
  • Number of Drilling Speeds
    5mm
  • Maximum Distance Spindle to Table
    250mm
  • Column Diameter
    50mm
  • Table Size
    152 x 170mm
  • Spindle Travel
    50mm
  • Maximum Drilling Capacity
    13mm
  • MFR Part No.
    DPB350
  • Maximum Distance Spindle to Column
    102mm
  • Chuck Size
    13mm
  • Number of Feeds
    Optional
  • Spindle Taper
    MT2

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome