Bench Pillar Drill 230V 1 6mmx355mm Capacity
0
1
2
3

Bench Pillar Drill 230V 1 6mmx355mm Capacity

Order Code: ZT1028535X

£249.99each Inc VAT (20%)
£72,497.10 minimum order value

Minimum order quantity: 290.
Currently unavailable

Description

Kobe DPB500 Bench Mounted Pillar Drill specification:

Chuck capacity: 16mm
Motor input capacity: 500W
Motor output capacity: 450W
Motor supply voltage: 230V/50hz
Laser power: DC3V 1mw
Laser wavelength: 650nm
Spindle travel: 65mm
Spindle taper: mt2
Drilling speeds (12): 425-2545rpm
Table size: 200x200mm.
C/W side plates: 200x340mm
Base size: 380x250mm
Column diameter: 60mm
Sound power: 77.9dBa
Sound pressure: 64.9dBa
Net dimensions: 890(h)x250(w)x525(d)mm
Net weight: 39.5kg
Max. Distance from spindle
Axis to surface of column: 26mm
Max. Distance from spindle
End to surface of table: 355mm
Max. Distance from spindle
End to surface of base: 465mm

See full description
Specifications for Bench Pillar Drill 230V 1 6mmx355mm Capacity
  • Maximum Distance Spindle to Base
    465mm
  • Voltage
    230V
  • Drilling Speed Range
    425-2545rpm
  • Spindle Taper
    MT2
  • Number of Feeds
    Optional
  • Chuck Size
    16mm
  • Table Size
    200 x 200mm
  • Maximum Distance Spindle to Table
    355mm
  • Maximum Drilling Capacity
    16mm
  • Base Size
    380 x 250mm
  • Number of Drilling Speeds
    12mm
  • MFR Part No.
    DPB500
  • Spindle Travel
    65mm
  • Weight
    39.5kg
  • Phase
    Single Phase
  • Column Diameter
    60mm
  • Feed Type
    Manual
  • Maximum Distance Spindle to Column
    126mm
  • Motor Power
    0.5kg/mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome