9" Desk Fan
0
1
2
3

9" Desk Fan

Order Code: ZT1024908XCopy

£19.99each Inc VAT (20%)
£15,992.00 minimum order value
£20.994.5% off

Minimum order quantity: 800.

Description

Kobe FD232 Desk Fan specification:
Blade diameter: 230mm (9”).
Power: 20W.
Speeds: 2.
Oscillating control: 90º.
Head tilt: adjustable.
Voltage: 220 - 240V, 50 - 60Hz.
Weight: 1.30kg.

See full description
Specifications for 9" Desk Fan
  • Overall Height
    370mm
  • Max. Noise level
    <60dBA
  • Degree of Oscillation
    90°
  • Housing Material
    Plastic
  • Blade Diameter
    230mm
  • Overall Width
    270mm
  • Additional Features
    Silent Running
  • Power Rating
    20W
  • Movement and Adjustability
    Oscillating
    With Adjustable Head Tilt
  • Number of Speeds
    2
  • MFR Part No.
    ISBH2783-2
  • Cable Length
    1.3m
  • Colour
    White
  • Type
    Desk Fan
  • Overall Depth
    195mm
  • Plug Type
    Type G (uk 3 Pin Plug)

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome