2607017328 HSS-G Drills for Metal/Screwdriver Bit Set - 35 Pieces

2607017328 HSS-G Drills for Metal/Screwdriver Bit Set - 35 Pieces

Order Code: ZT1190449X

£35.99each Inc VAT (20%)
£215.94 minimum order value

Minimum order quantity: 6.

Description

This handy set comes in a hard plastic case. Made from HSS-G quality steel. 35-piece drill and screwdriver bit set with quick-change universal holder as well as magnetic universal holder.

Contains:
- Drills Bits - 2.5mm, 3mm, 3.5mm, 4mm, 5mm, 6mm
- Nutsetters - 8mm, 10mm, 13mm
- 25mm Philips Bits - PH1, PH2, PH3
- 25mm Pozidrive Bits - PZ1, PZ2, PZ3
- 25mm Slotted bits - S3, S4, S5, S6
- 25mm HEX Bits - 3mm, 4mm, 5mm, 6mm
- 25mm Torx Bits - 10, 15, 20, 20, 25, 27, 30, 40
- 60mm Double Ended Bits - PH2/PZ2, T20/T25
- Magnetic Bit Holder
- Quick Release Bit Holder

See full description
Specifications for 2607017328 HSS-G Drills for Metal/Screwdriver Bit Set - 35 Pieces
  • Drill Bit Type
    Drill Bit Set
  • Number of Pieces
    35
  • Contents
    25mm HEX Bits - 3mm, 4mm, 5mm, 6mm
    25mm Philips Bits - PH1, PH2, PH3
    25mm Pozidrive Bits - PZ1, PZ2, PZ3
    25mm Slotted bits - S3, S4, S5, S6
    25mm Torx Bits - 10, 15, 20, 20, 25, 27, 30, 40
    60mm Double Ended Bits - PH2/PZ2, T20/T25
    Drills Bits - 2.5mm, 3mm, 3.5mm, 4mm, 5mm, 6mm
    Magnetic Bit Holder
    Nutsetters - 8mm, 10mm, 13mm
    Quick Release Bit Holder
  • MFR Part No.
    2607017328
  • System of Measurement
    Metric
  • Drill Diameter
    2.5-6mm
  • Pack Quantity
    35
  • Shank Type
    Straight
  • Case Type
    Plastic
  • Size Increment
    0.5

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome