2001 Drill Bit Sharpener
0
1
2
3
4

2001 Drill Bit Sharpener

Order Code: ZT1025991XCopy

£12.99 Inc VAT (20%)

Order by 3pm, get it Tomorrow

Description

Grinds correct tip angles and restores cutting edges. The grinding jig has different
angles for correct tip geometry. Accurately precision grinds the correct tip and relief angles. Cam action ensures correct tip rake and chisel edge. Tough silicon carbide wheel. Sharpens all major drill bit types, 3 - 13mm.

Specifications for 2001 Drill Bit Sharpener
  • MFR Part No.
    MS2001EM
  • Type
    Drill Sharpener
  • Wheel Material
    Silicone Carbide
  • Maximum Compatible Drill Bit Size
    13mm
  • Includes
    Instruction Manual
  • Minimum Compatible Drill Bit Size
    3mm
  • Compatible Drill Bit Size
    3 - 13
  • Item
    Drill Sharpeners
  • Material
    Silicone Carbide
  • For Use With
    Drill Bits
    Power Drills
  • Housing Material
    Plastic
  • Suitable For Diameter
    3 - 13mm
  • Grinder Type
    Silicon Carbide

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome