09293 - Fireball Turbo Fan 9000 Electric Heater - 400V

09293 - Fireball Turbo Fan 9000 Electric Heater - 400V

Order Code: ZT1024963X

£199.99 Inc VAT (20%)

Currently unavailable

Description

• 400V (13amp) supply - 3 phase.
• 1x fan, 2x heat levels.
• Thermostatically controlled.
• Super powerful 9,000W
(30,706 BTU/hr) heat output.
• Highly portable.
• Turbo fan design.

See full description
Specifications for 09293 - Fireball Turbo Fan 9000 Electric Heater - 400V
  • Heat Output Settings
    9kg/mm
  • Number of Cool Settings
    1
  • BTU per hour
    30,706Btu
  • Overall Width
    340mm
  • Portability
    Portable
  • Weight
    4.2kg
  • Overall Height
    470mm
  • Amperage
    16A
  • Mount Type
    Free Standing
  • Plug Amperage Rating
    16A
  • Voltage
    400V
  • Number of Heat Settings
    2
  • Overall Depth
    410mm
  • MFR Part No.
    09293

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome