13 Amp 1 Gang Exterior Socket IP66

13 Amp 1 Gang Exterior Socket IP66

Order Code: ZT1027576X

£17.99each Inc VAT (20%)
£89.95 minimum order value
QuantityPriceDiscount
1 - 4£17.990%
5 - 9£17.274%
10 - 19£16.558%
20 +£15.8312%

Minimum order quantity: 5.
Currently unavailable

Description

One and two gang switched weatherproof sockets. 13 amp. IP66.

Specifications for 13 Amp 1 Gang Exterior Socket IP66
  • MFR Part No.
    E613SB-N
  • Amperage
    13A
  • Number of Switches
    2
  • Protection Features
    Weatherproof
  • Number of Gangs
    1
  • Type
    Socket
Product Reviews -
4 years ago by Danny
good service. prompt deliverly

5 years ago by Christopher
Nice looking easy to wire

6 years ago by John
Looks good in situ on the wall

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome