TJ081153 4in Pipe Grips - Grip Type JW152-115 BZP
0
1
2

TJ081153 4in Pipe Grips - Grip Type JW152-115 BZP

Order Code: ZT1208282XCopy

£133.99 Inc VAT (20%)

Currently unavailable

Description

TICO (Grip Type) Pipe Supports or Clamps have been specifically designed to minimise vibration transmission between pipework and hanger, and also preventing corrosion between dissimilar metals. Configuration enables the pipe to be gripped and supported while accommodating small axial and torsional movements of the pipe.

Key Features:

• Pipe is fully isolated from its support to prevent electrolytic corrosion.
• Prevents clamping damage to the pipes during installation.
• Also prevents wear due to fretting.
• Reduction in the transmission of noise and vibration.
• Maintenance free and long service life.
• Easy to install.

W 152 Series
Sizes based on Stainless Steel pipe outer diameters to BS3974 Part 1 1974.
Rubber sleeve and pad colour coded Black.

IMAGE IS FOR ILLUSTRATIVE PURPOSES ONLY. PLEASE REFER TO PRODUCT DESCRIPTION.

See full description
Specifications for TJ081153 4in Pipe Grips - Grip Type JW152-115 BZP
  • MFR Part No.
    TJ-081153
  • Type
    S/Ad
  • Size
    101.6
  • Pipe Outside Diameter
    115mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome