Key Ring LED Torch (K2)

Key Ring LED Torch (K2)

Order Code: ZT1210866XCopy

£8.99 Inc VAT (20%)

Currently unavailable

Description

The LED Lenser K2 features impressive luminosity. At just a few centimetres long, this practical keyring torch achieves an initial brightness of 25 lumens. Its high quality housing made of aluminium.

Features and Benefits
• Keyring design makes it ideal for use on the go
• Robust aluminium casing for durability
• Impressive run time of up to 45 hours at low luminosity

Notes
• Supplied with 4 x AG13 batteries

See full description
Specifications for Key Ring LED Torch (K2)
  • Weight
    20g
  • Bulb Type
    LED
  • Battery Life
    5hours
  • MFR Part No.
    8252
  • Case Material
    Aluminium
  • Overall Length
    52mm
  • Beam Distance
    20m
  • Lumens
    25Lumens
  • Battery Type
    Alkaline
  • Colour
    Black
  • Battery Size
    AG13
  • Rechargeable
    Non-Rechargeable

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome