Inc VAT (20%)
IE3 - 3ph - 2 Pole Electric Motor - B14 Face Mounted
Three Phase Electric Motors - Aluminum Frame
Colour:
Blue
Efficiency Rating:
IE3
Supply Voltage:
230/400V 50Hz
Material:
AL-Aluminium
Mounting Type:
B14 - Face Mounted
Number of Poles:
2
Company info
About UsCareers at ZoroTerms of SaleTerms of AccessQuality PolicyHealth & Safety PolicyEnvironmental PolicyPrivacy PolicyTax StrategyModern Slavery Act 2015ISO27001 Information Security Policy