IE3 - 3ph - 2 Pole Electric Motor - B14 Face Mounted - Iron Frame

IE3 - 3ph - 2 Pole Electric Motor - B14 Face Mounted - Iron Frame


£1,099.99 Inc VAT (20%)

See all variants from £1,099.99

Description

IE3 - 3ph - 2 Pole Electric Motor - B14 Face Mounted - Cast Iron Frame

Three Phase Electric Motors - Cast Iron Frame

Feature Attributes

Mounting Type:
B14 - Face Mounted
Number of Poles:
2
Colour:
Blue
Supply Voltage:
400/690V 50Hz
Efficiency Rating:
IE3
Speed at 50Hz:
2950 rpm
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome