Inc VAT (20%)
IE3 - 3ph - 2 Pole Electric Motor - B35 Foot & Flange Mounted
Three Phase Electric Motors - Aluminum Frame
Material:
AL-Aluminium
Efficiency Rating:
IE3
Number of Poles:
2
Colour:
Blue
Supply Voltage:
230/400V 50Hz
Mounting Type:
B35 - Foot & Flange Mounted
Company info
About UsCareers at ZoroTerms of SaleTerms of AccessQuality PolicyHealth & Safety PolicyEnvironmental PolicyPrivacy PolicyTax StrategyModern Slavery Act 2015ISO27001 Information Security Policy