1. Power Transmission & Flow Control/
  2. Motors/
  3. AC Motors/
  4. 3-Phase AC Motors
IE3 - 3ph - 2 Pole Electric Motor - B35 Foot & Flange Mounted - Iron Frame

IE3 - 3ph - 2 Pole Electric Motor - B35 Foot & Flange Mounted - Iron Frame


See all variants from
£1,129.99

Inc VAT (20%)

Up to 4% off
See all variants from £1,129.99

Description

IE3 - 3ph - 2 Pole Electric Motor - B35 Foot & Flange Mounted - Cast Iron Frame

Three Phase Electric Motors - Cast Iron Frame

Feature Attributes

Efficiency Rating:

IE3

Number of Poles:

2

Material:

CI-Cast Iron

Colour:

Blue

Supply Voltage:

400/690V 50Hz

Mounting Type:

B35 - Foot & Flange Mounted

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome