1. Power Transmission & Flow Control/
  2. Motors/
  3. AC Motors/
  4. 3-Phase AC Motors
IE3 - 3ph - 4 Pole Electric Motor - B14 Face Mounted - Iron Frame

IE3 - 3ph - 4 Pole Electric Motor - B14 Face Mounted - Iron Frame


See all variants from
£1,099.99

Inc VAT (20%)

Up to 4.5% off
See all variants from £1,099.99

Description

IE3 - 3ph - 4 Pole Electric Motor - B14 Face Mounted

Three Phase Electric Motors - Cast Iron Frame

Feature Attributes

Speed at 50Hz:

1470 rpm

Efficiency Rating:

IE3

Number of Poles:

4

Material:

CI-Cast Iron

Mounting Type:

B14 - Face Mounted

Supply Voltage:

400/690V 50Hz

More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome