Inc VAT (20%)
IE3 - 3ph - 4 Pole Electric Motor - B35 Foot & Flange Mounted
Three Phase Electric Motors - Aluminum Frame
Efficiency Rating:
IE3
Mounting Type:
B35 - Foot & Flange Mounted
Material:
AL-Aluminium
Colour:
Blue
Number of Poles:
4
Supply Voltage:
230/400V 50Hz
Company info
About UsCareers at ZoroTerms of SaleTerms of AccessQuality PolicyHealth & Safety PolicyEnvironmental PolicyPrivacy PolicyTax StrategyModern Slavery Act 2015ISO27001 Information Security Policy