1. Power Transmission & Flow Control/
  2. Pneumatics & Hydraulics/
  3. Pneumatic System Components/
  4. Air Line System Components
BSP Hexagon Locking Nuts - Series 1253

BSP Hexagon Locking Nuts - Series 1253


4 Variants From
£0.74

Inc VAT (20%)

See 4 Product Variants
£0.74

Description

BSP Hexagon Locking Nuts - Series 1253
BSP adaptor- hexagon locking nuts. 1/8" and 1/4" threads.

Can be used with rigid PA tubes. A locking nut is provided and can be tightened both manually and with a spanner. The special shape of the guiding cone ensures that the tube cannot be accidentally cut.
Materials body and nut: nickel-plated brass; O-ring: NBR; thread seals: PTFE, PA, AL. Threads GAS, conical ISO 7 (BSPT) GAS, cylindrical ISO 228 (BSP).

See full description

Feature Attributes

Material:

Brass

Thread Type:

Female

Thread Standard:

BSPP

Surface Finish:

Nickel-Plated

Product Type:

Locking Nuts

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome