1. Power Transmission & Flow Control/
  2. Pneumatics & Hydraulics/
  3. Pneumatic System Components/
  4. Air Line System Components
Nickel Plated Blanking Plugs

Nickel Plated Blanking Plugs


3 Variants From
£0.46

Inc VAT (20%)

Up to 8% off
See 3 Product Variants
£0.46

Description

Threaded Plugs.

Feature Attributes

Product Type:

Blanking Plugs

Thread Standard:

BSPT

Material:

Steel

Thread Type:

Male

Surface Finish:

Chrome

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome