1. Power Transmission & Flow Control/
  2. Pneumatics & Hydraulics/
  3. Hoses/
  4. Airline Hoses
12MMID Workshop Prestige Hose Reel 1/2BSPT Male

12MMID Workshop Prestige Hose Reel 1/2BSPT Male


Select
See all variants from
£169.99Inc VAT (20%)
Up to 4.5% off

See all variants from £169.99

Description unavailable

Feature Attributes

Colour:
Grey,Black,Blue
Maximum Working Pressure:
250 psi
Material:
Polypropylene
Inside Diameter:
12 mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome