Air and Water Hose Retractable Reels
0
1

Air and Water Hose Retractable Reels


Select
Select
£79.99 Inc VAT (20%)


See all variants from £79.99

Description

Available in three sizes, these air and water hose reels are ideal for busy workshops. With an auto layering mechanism that prevents jamming, the hose is manufactured from durable PU with the housing constructed from impact resistant plastic. All products have a working pressure of 8 bar (120 PSI) and are suitable for water up to 45°C. A 180° pivoting wall bracket is also included which allows the reel to be fixed to walls or ceilings. Has an inlet and outlet connection of 1/4in. BSP.

Features and Benefits
• Can be used for water or air depending on your needs
• PU construction is highly durable and resistant to chemicals
• Includes a 180° pivoting wall bracket to allow you to mount the product to a wall for convenience
• Auto layering mechanism helps to prevent jamming to keep your hose tidy and reducing the risk of damage
• Available in three varying sizes to suit your requirements

Typical Applications
• Automotive
• Workshops
• Gardening

Standards
• BS EN ISO 12100: 2010

See full description

Feature Attributes

Material:
Polyurethane
Colour:
Black
Maximum Working Pressure:
120 psi

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome