Anti-seize Stainless Lubricant 500G

Anti-seize Stainless Lubricant 500G

Order Code: ZT1037064X

£179.99 Inc VAT (20%)


Description

Water and chemically resistant grease designed for the protection of stainless steel and nimonic fasteners. Nickel-free paste provides long term anti-seize properties. Very stable at high temperatures for long periods. Extremely low sulphur and chlorine levels. Approved to Rolls Royce and NATO Standards. Temperature range of -40°C to +1000°C.

Specifications for Anti-seize Stainless Lubricant 500G
  • MFR Part No.
    14143
  • Size
    500gm
  • Container Type
    Tin
  • Features
    Excellent Anti Seize Properties Over Extended Periods At High Temperatures
    Provides Even Torque and Prevents Galling and Pick Up on Assembly
    Protects Against Wet Conditions and Chemical Attack
    Suitable for Use with Stainless Steel, Aluminium, Nimonic and Silver Coated Fasteners
  • For Use On
    Threads
    Metal
  • Operating Temperature Range
    -40 to 1000°C
  • Series
    Anti-Seize Stainless
  • Type
    Lubricant
  • Product Type
    Anti-Seize Lubricant
  • Form
    Lubricant
  • Colour
    Black

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome