Quantity | Price | Discount |
---|---|---|
1 - 4 | £62.99 | 0% |
5 + | £59.84 | 5% |
Specifications: Brand INA MPN KR16-PP-A Material Steel OD - Outer Diameter 16mm Basic dynamic load rating, radial (C r w) 3200 N Basic static load rating, radial (C 0r w) 3450 N Speed on permanent grease lubrication (n D G) 14000 1/min Thread Size M6 x 1 Seals/Shields Sealed Crowned/Parallel Crowned Eccentric/Concentric Concentric Weight (kg) 0.018
Company info
About UsCareers at ZoroTerms of SaleTerms of AccessQuality PolicyHealth & Safety PolicyEnvironmental PolicyPrivacy PolicyTax StrategyModern Slavery Act 2015ISO27001 Information Security Policy