Specifications: Brand INA MPN KRV32-X-PP-A Material Steel OD - Outer Diameter 32mm Basic dynamic load rating, radial (C r w) 10000 N Basic static load rating, radial (C 0r w) 16300 N Speed on permanent grease lubrication (n D G) 2100 1/min Thread Size M12 x 1.5 Seals/Shields Sealed Crowned/Parallel Parallel Eccentric/Concentric Concentric Weight (kg) 0.1
Company info
About UsCareers at ZoroTerms of SaleTerms of AccessQuality PolicyHealth & Safety PolicyEnvironmental PolicyPrivacy PolicyTax StrategyModern Slavery Act 2015ISO27001 Information Security Policy