Cam Follower KRV-35PPANMT

Cam Follower KRV-35PPANMT

Order Code: ZT5644722S

£61.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£61.990%
5 +£58.895%


Description

Specifications: Brand INA MPN KRV35-PP-A-NMT Material Steel OD - Outer Diameter 35mm Basic dynamic load rating, radial (C r w) 12700 N Basic static load rating, radial (C 0r w) 23400 N Speed on permanent grease lubrication (n D G) 1600 1/min Thread Size M16 x 1.5 Seals/Shields Sealed Crowned/Parallel Crowned Eccentric/Concentric Concentric Weight (kg) 0.191

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome