Specifications: Brand INA MPN KRV40-X-PP-A Material Steel OD - Outer Diameter 40mm Basic dynamic load rating, radial (C r w) 14700 N Basic static load rating, radial (C 0r w) 27000 N Speed on permanent grease lubrication (n D G) 1400 1/min Thread Size M18 x 1.5 Seals/Shields Sealed Crowned/Parallel Parallel Eccentric/Concentric Concentric Weight (kg) 0.2428
Company info
About UsCareers at ZoroTerms of SaleTerms of AccessQuality PolicyHealth & Safety PolicyEnvironmental PolicyPrivacy PolicyTax StrategyModern Slavery Act 2015ISO27001 Information Security Policy