Double Safety Check Valves Tails (dscv) - 5/16in LH

Order Code: ZT5368991S

£15.59 Inc VAT (20%)


Description

Benefits

Enhanced Safety: The double check valve design significantly reduces the risk of backflow, minimising the potential for explosions and flashbacks
Improved Control: Precise gas flow regulation ensures consistent weld quality and reduces gas waste
Increased Productivity: Minimise downtime associated with gas flow issues and focus on completing your projects efficiently
Peace of Mind: Weld with confidence knowing you have an extra layer of protection against gas flow emergencies

Never Settle for Single Safety - Secure Your Welding Operations with EWS Double Safety Check Valves (DSCV) Tails

For professional welders who prioritise safety and control, the EWS Double Safety Check Valves (DSCV) Tails are an essential addition to your <a>gas hose arsenal. These innovative valves go beyond standard check valves, offering a double layer of defense against dangerous backflow of </a><a>gases, a critical concern for any welding application.

Features
Double the Safety: Featuring two independent check valves within a single unit, the EWS DSCV Tails provide an unparalleled level of protection against unwanted gas flow reversal. This redundancy minimises the risk of flashbacks and explosions, ensuring a safer work environment for you and those around you.
Versatility for Every Project: Available in a range of sizes, including 1/4", 3/8", 5/16", Left-Handed (LH) , and Right-Handed (RH) , the EWS DSCV Tails seamlessly integrate with most standard gas hoses, offering unmatched compatibility for your welding projects.
Built to Last: Constructed with durable, high-quality materials, the EWS DSCV Tails are built to withstand the demanding conditions of the welding environment. They resist corrosion and wear, ensuring long-lasting performance and reliable operation.
Peace of Mind While You Work: With the EWS DSCV Tails in place, you can focus on the task at hand with the confidence that your gas flow is under control. The robust double-checking mechanism minimises the risk of malfunctions, allowing you to concentrate on achieving flawless welds.

Applications
Oxy-fuel welding (gas welding)
MIG welding (GMAW)
TIG welding (GTAW)
Plasma cutting
Other inert gas welding applications

Specifications
BS EN 560

Don't compromise on safety! Invest in the superior protection of EWS Double Safety Check Valves (DSCV) Tails and experience the peace of mind that comes with knowing your welding environment is secure. Order yours today!</a>

See full description
Specifications for Double Safety Check Valves Tails (dscv) - 5/16in LH
  • Type
    Left-Handed (LH)
  • Size
    5/16in

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome