Non-Return Valve - Female to Female: Parallel

Non-Return Valve - Female to Female: Parallel


Select
£6.39 Inc VAT (20%)
Up to 9% off


See all variants from £6.39

Description

Non-Return Valve Female to Female - Parallel
Push-Fit Pneumatic Fittings
Pressure range: +2 to +8bar.
Temperature range: -25 to +90°C.

See full description

Feature Attributes

Thread Type:
Female
Product Type:
Non-Return Valve
Thread Standard:
BSP Parallel = G
Temperature Range:
-25 - +90 °C

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome