BSP Adaptor Reducing Bush: Parallel - Series 2531


Select
Select
£1.29 Inc VAT (20%)


See all variants from £1.29

Description

BSP Adaptor Reducing Bush - Parallel
Series 2531

Can be used with rigid PA tubes. A locking nut is provided and can be tightened both manually and with a spanner. The special shape of the guiding cone ensures that the tube cannot be accidentally cut.
Material: OT58 (nickel-plated).
Threads: GAS conical ISO 7 (BSPT). GAS cylindrical ISO 228 (BSP).
Pressure: 40bar.
Fluid: compressed air or other low pressure fluids.
Temperature: -40°C to +120°C.

Feature Attributes

Product Type:
Reducing Bush
Material:
Brass
Connection Type:
Thread x Thread
Surface Finish:
Nickel-plated
Thread Standard:
BSP

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome