One-Touch Fitting Male Connectors


£1.49 Inc VAT (20%)

See 15 Product Variants
£1.49

Description

KQH Series
Most common style used to pipe from female thread in the same direction.
Colour: blue.

Push-Fit Fittings
Quick and simple tube insertion. Tapered threads have a re-usable thread seal.
Pressure range: 0.9bar min to +10bar max.
Temp range: -20°C min to +70°C max.
Tube suitability: nylon, polyurethane.

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome