1. Power Transmission & Flow Control/
  2. Pneumatics & Hydraulics/
  3. Pneumatic Connectors & Fittings/
  4. Convertors & Reducers
1/4 NPT/BSP Convertors
0
1

1/4 NPT/BSP Convertors


2 Variants From
£5.99

Inc VAT (20%)

See 2 Product Variants
£5.99

Description

Specially designed to allow British Standard airline couplings and adaptors to be fitted to 1/4" NPT threaded air tools. Also suitable for use in hydraulic lines and coolant flow systems. Passivated zinc finish for double protection against corrosion.

Feature Attributes

Surface Finish:

Passivated Zinc

Additional Features:

Protected against Corrosion

Material:

Steel

Product Type:

Convertors

Thread Sizes Female:

1/4 in

Connection Type:

Thread x Thread

More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome