1. Power Transmission & Flow Control/
  2. Pneumatics & Hydraulics/
  3. Pneumatic Connectors & Fittings/
  4. Coupling Adaptors & Tailpieces
2611 Blanking Plug - Parallel

2611 Blanking Plug - Parallel


3 Variants From
£1.43

Inc VAT (20%)

Up to 4% off
See 3 Product Variants
£1.43

Description

M5, 1/8 and 1/4 threads supplied in multiples of 10. 3/8 and 1/2 supplied in multiples of 5.

Feature Attributes

Material:

Brass

Thread Standard:

BSPP

Additional Features:

Series 2611

Surface Finish:

Nickel-Plated

Thread Type:

Male

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome