BSPT Adaptor Male Barrel Nipple: Taper - Series 2500

BSPT Adaptor Male Barrel Nipple: Taper - Series 2500


Select
£1.14 Inc VAT (20%)
Up to 4% off


See all variants from £1.14

Description

BSPT Adaptor Male Barrel Nipple - Taper
Series 2500

Can be used with rigid PA tubes. A locking nut is provided and can be tightened both manually and with a spanner. The special shape of the guiding cone ensures that the tube cannot be accidentally cut.
Material: OT58 (nickel-plated).
Threads: GAS conical ISO 7 (BSPT). GAS cylindrical ISO 228 (BSP).
Pressure: 40bar.
Fluid: compressed air or other low pressure fluids.
Temperature: -40°C to +120°C.

See full description

Feature Attributes

Material:
Brass
Product Type:
Adaptor
Surface Finish:
Nickel-Plated
Thread Standard:
BSPT
Product Reviews -
4 years ago
matching female fittings easily

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome