1. Power Transmission & Flow Control/
  2. Pneumatics & Hydraulics/
  3. Pneumatic Connectors & Fittings/
  4. Coupling Adaptors & Tailpieces
InstantAir 1/2" Swivel Adaptors

InstantAir 1/2" Swivel Adaptors


Select
See all variants from
£41.99Inc VAT (20%)

See all variants from £41.99

Description

Features

-Bayonet type couplings
-Zinc plated steel
-Nominal bore: 8.0 mm
-Temperature range:- -20°C to 80°C
-Maximum working pressure: 17 bar / 250 psi

-Suitable for use with InstantAir 1/2" Swivel Couplings

See full description

Feature Attributes

Product Type:
Adaptor
Additional Features:
Bayonet type couplings, preventing accidental disconnection Offers higher flow characteristics Not interchangeable with standard InstantAir range

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome