1. Power Transmission & Flow Control/
  2. Pneumatics & Hydraulics/
  3. Pneumatic Connectors & Fittings/
  4. Coupling Adaptors & Tailpieces
ISO B12 Adaptors

ISO B12 Adaptors


5 Variants From
£2.75

Inc VAT (20%)

Up to 6.5% off
See 5 Product Variants
£2.75

Description

For use with the ISO B12 Series coupling range.
Nominal Bore: 5.5mm
Flow rate @ 6 bar - 117 cfm @ 100 psi
Maximum working pressure: 35 bar / 508 psi
Couplings: ISO B12 Series

See full description

Feature Attributes

Material:

Steel

Thread Standard:

BSPT

Surface Finish:

Passivated Zinc

Product Type:

Adaptors

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome