1. Power Transmission & Flow Control/
  2. Pneumatics & Hydraulics/
  3. Pneumatic Connectors & Fittings/
  4. Coupling Adaptors & Tailpieces
KF Adaptor Tailpieces

KF Adaptor Tailpieces


Select
See all variants from
£2.99Inc VAT (20%)

See all variants from £2.99

Description

For use with the KF Series coupling range.
Nominal Bore: 7.6mm
Flow rate @ 6 bar -117 cfm @ 100 psi
Maximum working pressure: 35 bar / 508 psi
Couplings: KF Series

See full description

Feature Attributes

Material:
Steel
Thread Type:
Tailpiece
Surface Finish:
Passivated Zinc
Product Type:
Couplings

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome