1. Power Transmission & Flow Control/
  2. Pneumatics & Hydraulics/
  3. Pneumatic Connectors & Fittings/
  4. Coupling Adaptors & Tailpieces

Mini Adaptors


See all variants from
£2.49Inc VAT (20%)
See all variants from £2.49

Description

For use in light engineering environments, this range of small-bore adaptors
has proved popular in the robotics, medical, instrumentation and automation
industries.

Features

-Manufactured in brass with chrome plate finish
-Corrosive resistant finish
-Nominal bore: 5.0 mm
-Temperature range: -20°C to 80°C
-Maximum working pressure: 35 bar / 508 ps

See full description

Feature Attributes

Surface Finish:
Chrome plate finish
Material:
Brass
Product Type:
Adaptor
Additional Features:
Use in light engineering environments.

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome