1. Power Transmission & Flow Control/
  2. Bearings, V-belts & Power Transmission Equipment/
  3. Couplings, Collars, & Adaptors/
  4. Coupling Inserts
OMEGA - Standard Hub - MHRB Series

OMEGA - Standard Hub - MHRB Series


2 Variants From
£59.99

Inc VAT (20%)

Up to 9% off
See 2 Product Variants
£59.99

Description

Omega Standard Hubs
Rexnord Omega Utilising a specially formulated polyurethane material engineered for maximum durability, strength and fatigue resistance. The flex element is designed to split in half, allowing simplified assembly and disassembly. Interchangeable hubs allow for reduced inventory. High misalignment capacity accommodates unavoidable misalignment with low reactionary forces. Torsionally soft flex element cushions shock loads and vibration extending equipment life. Polyurethane flex element does not require lubrication.

Feature Attributes

Coupling Elements:

Standard Hub

Material:

Polyurethane

Style:

Standard

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome