Compound Action Aviation Snips

Compound Action Aviation Snips


Select
£8.49 Inc VAT (20%)


See all variants from £8.49

Description

For use on mild steel or other non ferrous materials, these aviation snips cut from tight curves to straight. Available in both a left and right handed design, the product is manufactured from drop forged chrome vanadium steel with ground blades (54 - 58HRc). The double fulcrum compound action amplifies the pressure applied for easier cutting of up to 1.2mm cold rolled steel sheet. Each product also has a spring loaded, self-opening action for fast, effortless feed and single-handed operation. Complete with safety features such as anti-slip guards and a thumb lock that ensures the jaws stay closed when not in use.

Features and Benefits
• Available as either a left or right handed design to suit your handedness
• Drop forged chrome vanadium steel, ground blades offer durability and hold a good cutting edge even with extensive use
• Double fulcrum compound action amplifies the pressure applied for easier cutting
• Spring loaded, self-opening action allows for fast, effortless feed and single-handed operation
• Anti-slip guards offer extra safety when cutting
• Thumb lock ensures the jaws stay closed when not in use to avoid accidental cutting or injury
• PVC grip handles bolster user comfort, control and grip when using

Typical Applications
• Construction
• Engineering
• DIY

See full description

Feature Attributes

Overall Length:
250 mm
Blade Material:
Chrome Vanadium
Compatible Materials:
Non-ferrous Materials,Mild Steel,Cold Rolled Steel
Includes:
Thumb Lock,Anti-slip Guards
Type:
Aviation Snips
Maximum Cutting Thickness:
1.22 mm
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome