1. Power Transmission & Flow Control/
  2. Fluids & Lubricants/
  3. Cutting, Tapping, and Grinding Fluids
TriCut Cutting Fluids

TriCut Cutting Fluids


Select
See all variants from
£17.49

Inc VAT (20%)


See all variants from £17.49

Description

Excellent for stainless steel and other hard to machine metals. Not recommended for aluminium. Provides smooth, accurate cutting action. Flows directly to cutting edge. Extends tool life. Improves surface finish. Allows increased removal rates. Reduces friction. Suitable for high and low speed applications. Non-corrosive to steel.

Feature Attributes

Features:

For Use On High & Low speed Applications,Improves Surface Finish,Provides Smooth Cutting Action,Reduces Friction

For Use On:

Stainless Steel

Applications:

Boring,Broaching,Drilling,Engraving,Milling,Reaming

Series:

TriCut®

Product Type:

Cutting & Tapping Fluid

Form:

Fluid

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome