Deep groove bearings with Shields (ZZ Type).
We offer a full range of miniature bearings from just 1.5mm shaft size with a variety of outside diameters. All bearings are constructed to the highest standard, providing class-leading durability and reliability.
Features and Benefits
• Primarily designed for applications where the bearing inner ring rotates
• Protect from dirt and debris without friction losses
• Temperature resistant - effective from -20 to 120°C
Notes
• Available in a wide range of sizes
Company info
About UsCareers at ZoroTerms of SaleTerms of AccessQuality PolicyHealth & Safety PolicyEnvironmental PolicyPrivacy PolicyTax StrategyModern Slavery Act 2015ISO27001 Information Security Policy