DRY PTFE Spray 400ml ROC34235

DRY PTFE Spray 400ml ROC34235

Order Code: ZT1463834S

£32.99 Inc VAT (20%)


Description

ROCOL DRY PTFE Spray is a non-toxic, non-staining dry PTFE lubricant, ideal for use in environments where wet lubricants cannot be tolerated, e.g. dusty environments such as paper mills and bakeries. Apply to pivots, links, pin and pulleys to prevent wear and extend component life. It is also ideal for use an as anti-stick agent on chutes and slides. The dry film is made up of a high level of sub-micron PTFE that provides light but very long lasting protection, giving extended re-lubrication intervals. Utilises DETEX technology, x-ray and metal detectable plastic aerosol caps and actuators reduces risk of plastic contamination. NSF H1 registered, ISO 21469, Halal and Kosher certified. WRAS approved for full audit compliance. Specification Temperature Range -200C to +270C

See full description
Specifications for DRY PTFE Spray 400ml ROC34235
  • Size
    400ml
  • Features
    Spray
  • MFR Part No.
    ROC34235
  • Type
    Spray
  • Lubricant Type
    Spray

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome